Series Information
| Manufacturer Part Number | 64140 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit |
| Description | RIGID ELBOW 4in. 90 DEG |
| Trade Size | 4 " |
| Inside Bend Radius | 25.5 " |
| Material | Steel |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 17.83 lbs |
| Gross Weight | 17.83 lbs |