641B-4
Dwyer Instruments Anemometers, 641B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

641B-4

Dwyer Instruments Anemometers, 641B Series

641B-4

Dwyer Instruments Anemometers, 641B Series
Air Velocity Transmitter With Steel
MFG Item Number
641B-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, 641B Series
Item #
641B-4
Air Velocity Transmitter With Steel

641B Series Information

The Series 641B Air Velocity Transmitter uses a heated mass flow sensor suitable for dirty air flow applications. It has user‑selectable ranges from 250 FPM (1.25 MPS) to 2000 FPM (10 MPS).
  • 4‑20 mA Output
  • Optional LED Display


Specifications

Specifications
Product Series 641B
Manufacturer Part Number 641B-4
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 641B Series
Description Air Velocity Transmitter With Steel Sensor
Style Probe
Accuracy 5 %
Data Hold No
Operating Temperature -40-176 °F
Measuring Units ft/m, m/s
Backlight No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs