641RM-12-LED
Dwyer Instruments Anemometers, 641RM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

641RM-12-LED

Dwyer Instruments Anemometers, 641RM Series

641RM-12-LED

Dwyer Instruments Anemometers, 641RM Series
Air Velocity Transmitter With 12
MFG Item Number
641RM-12-LED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, 641RM Series
Item #
641RM-12-LED
Air Velocity Transmitter With 12

641RM Series Information


Specifications

Specifications
Product Series 641RM
Manufacturer Part Number 641RM-12-LED
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 641RM Series
Description Air Velocity Transmitter With 12 Inch Probe 6 Ft Cable And Led Display
Display LED
Style Probe
Accuracy 3 %
Data Hold No
Operating Temperature -40-212 °F
Measuring Units ft/m, m/s
Backlight No
Length 12 "
Net Weight 1.25 lbs
Gross Weight 1.25 lbs