6424/2U
ebm-papst, Inc. Fans, 6400 U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6424/2U

ebm-papst, Inc. Fans, 6400 U Series

6424/2U

ebm-papst, Inc. Fans, 6400 U Series
FAN
MFG Item Number
6424/2U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, 6400 U Series
Item #
6424/2U
FAN

6400 U Series Information

  • Motor protection against reverse polarity and locking.
  • Air exhaust over struts
  • Connection via leads 310 mm AWG 22, TR 64, bared and tin‑plated
  • Ingress protection rating of IP68

Specifications

Specifications
Manufacturer Part Number 6424/2U
Manufacturer ebm-papst, Inc.
Product Series 6400 U
Family Series ebm-papst, Inc. Fans, 6400 U Series
Description FAN
Nominal Voltage 24 VDC
Air Flow 241.3 CFM
Power Consumption 17 W
Fan Speed 3,400 RPM
Noise Level 57 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Protection Rating IP68
Tachometer Output No
Impeller Material Metallic
Operating Temperature '-4-149 °F
Net Weight 1.83 lbs
Gross Weight 1.83 lbs