Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, DC INPUT OVAL Series
6424H
ebm-papst, Inc. Fans, DC INPUT OVAL Series
This item cannot be canceled or returned
Description
Fans, DC INPUT OVAL Series
DC INPUT OVAL Series Information
- DC Fans with Electronically Commutated External Rotor Motor
- Metal Fan Housing, Impeller of Fiberglass Reinforced Plastic PA
- Air Exhaust Over Struts. Rotational Direction CCW Looking at Rotor
Specifications
Specifications
| Manufacturer Part Number |
6424H |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
DC INPUT OVAL |
| Family Series |
ebm-papst, Inc. Fans, DC INPUT OVAL Series |
| Description |
FAN |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Nominal Height |
172 mm |
| Nominal Width |
172 mm |
| Nominal Depth |
51 mm |
| Air Flow |
282.5 CFM |
| Power Consumption |
26 W |
| Noise Level |
63 dB |
| Connection Type |
0.118 in. Flat Blade |
| Rotation |
Counter Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
1.715 lbs |
| Gross Weight |
1.715 lbs |
6424H
ebm-papst, Inc. Fans, DC INPUT OVAL Series