Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6424R-343 ebm-papst, Inc. Fans, FAN

MFG Item Number
6424R-343

6424R-343 ebm-papst, Inc. Fans, FAN

MFG Item Number
6424R-343
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
6424R-343
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number 6424R-343
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN
Voltage 12-28 VDC
Nominal Voltage 12 VDC, 24 VDC
Air Flow 241 CFM
Connection Type Wire Leads
Bearing Type Ball
Approvals CE, CSA, UL
Net Weight 1.665 lbs
Gross Weight 1.665 lbs