643-12CHQRC
Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

643-12CHQRC

Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series

643-12CHQRC

Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series
Enclosure, 6in.Hx4in.Wx3in.D, N12,
Item Number
643-12CHQRC
MFG Item Number
78205170276
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Hinge Quick-Release Cover Series
Item #
643-12CHQRC
Enclosure, 6in.Hx4in.Wx3in.D, N12,

Type 12 Hinge Quick-Release Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Quick‑Release Latches

Specifications

Specifications
Manufacturer Part Number 78205170276
Manufacturer Eaton's B-Line series
Product Series Type 12 Hinge Quick-Release Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Hinge Quick-Release Cover Series
Description Enclosure, 6in.Hx4in.Wx3in.D, N12, Steel, Hinged Quick Release Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.652 lbs
Alternatives
B060403CHQR
B060403CHQR
Wiegmann Enclosures, B-CHQR Series