643-4XSS6LC
Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

643-4XSS6LC

Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover Series

643-4XSS6LC

Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover Series
Enclosure, 6in.Hx4in.Wx3in.D, N4X,
Item Number
643-4XSS6LC
MFG Item Number
78205109469
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Lift-Off Cover Series
Item #
643-4XSS6LC
Enclosure, 6in.Hx4in.Wx3in.D, N4X,

Type 4X Lift-Off Cover Series Information

  • Enclosure and Cover are Fabricated From (16) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4X, Type 4, Type 12 and Type 13
  • Lift Off Cover Secured with Screw Clamps Mounted on all Four Sides

Specifications

Specifications
Manufacturer Part Number 78205109469
Manufacturer Eaton's B-Line series
Product Series Type 4X Lift-Off Cover
Family Series Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover Series
Description Enclosure, 6in.Hx4in.Wx3in.D, N4X, 316L Stainless Steel, Lift-Off Clamp Cover, Less Inner Panel
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.817 lbs