Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices
64321055
Werma Visual Signaling Devices
Light Element, 24VDC, Grn, Flashing,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Light Element, 24VDC, Grn, Flashing,
Specifications
Specifications
| Manufacturer Part Number |
64321055 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
Light Element, 24VDC, Grn, Flashing, LED, IP65, ASI Version |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Green, 24 VDC, Xenon |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
64321055
Werma Visual Signaling Devices