64331055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64331055

Werma Visual Signaling Devices

64331055

Werma Visual Signaling Devices
FLASHING ASI LIGHT ELEMENT 24VDC YE
MFG Item Number
64331055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64331055
FLASHING ASI LIGHT ELEMENT 24VDC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 64331055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description FLASHING ASI LIGHT ELEMENT 24VDC YE
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Yellow, 24 VDC, Xenon, Flashing
Net Weight 0 lbs
Gross Weight 0 lbs