64380

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64380

Cully-Minerallac Fasteners

64380

Cully-Minerallac Fasteners
3/8 X 5 EYE BOLT ZP
MFG Item Number
64380
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fasteners, Series
Item #
64380
3/8 X 5 EYE BOLT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 64380
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8 X 5 EYE BOLT ZP
Size 3/8-16 "
Finish Zinc
Material Carbon Steel
Type Eye Bolt
Comments 5 "
Net Weight 0 lbs
Gross Weight 0 lbs