644-4CHC
Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

644-4CHC

Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series

644-4CHC

Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series
Enclosure, 6in.Hx4in.Wx4in.D, N4/12,
Item Number
644-4CHC
MFG Item Number
78205132030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Hinge Cover Series
Item #
644-4CHC
Enclosure, 6in.Hx4in.Wx4in.D, N4/12,

Type 4 Hinge Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA Standard for Type 4, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205132030
Manufacturer Eaton's B-Line series
Product Series Type 4 Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series
Description Enclosure, 6in.Hx4in.Wx4in.D, N4/12, ANSI61 Gray Steel, Hinged Clamp Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.971 lbs