Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64411067 Werma Visual Signaling Devices, LIGHT ELEMENT, BLINKING, RED LED,
64411067 Werma Visual Signaling Devices, LIGHT ELEMENT, BLINKING, RED LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, BLINKING, RED LED,
Specifications
Specifications
| Manufacturer Part Number |
64411067 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, BLINKING, RED LED, 115VAC, IP65, 70mm DIA x 65mm H, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Red, 115 VAC, LED, Blinking |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.16 lbs |
64411067
Werma Visual Signaling Devices