Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64411068 Werma Visual Signaling Devices, LIGHT ELEMENT, BLINKING, RED LED,
64411068 Werma Visual Signaling Devices, LIGHT ELEMENT, BLINKING, RED LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, BLINKING, RED LED,
Specifications
Specifications
| Manufacturer Part Number |
64411068 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, BLINKING, RED LED, 230VAC, IP65, 70mm DIA x 65mm H, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Red, 230 VAC, LED, Blinking |
| Net Weight |
0.1325 lbs |
| Gross Weight |
0.1653 lbs |
64411068
Werma Visual Signaling Devices