Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64412055 Werma Visual Signaling Devices, Light Element, 24VDC, Red, Flashing,
64412055 Werma Visual Signaling Devices, Light Element, 24VDC, Red, Flashing,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Light Element, 24VDC, Red, Flashing,
Specifications
Specifications
| Manufacturer Part Number |
64412055 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
Light Element, 24VDC, Red, Flashing, LED, IP65, Base Required - Not Included |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Red, 24 VDC, LED, Flashing |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.19 lbs |
64412055
Werma Visual Signaling Devices