Series Information
| Manufacturer Part Number | 64412B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit |
| Description | EMT 90 DEG 1-1/4in. ELLS |
| Trade Size | 1-1/4 " |
| Inside Bend Radius | 10.5 " |
| Material | Steel |
| Type | EMT (Electrical Metallic Tubing) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 1.49 lbs |
| Gross Weight | 1.49 lbs |