Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64430067 Werma Visual Signaling Devices, Light Element, 115VAC, Ylw, Steady,
64430067 Werma Visual Signaling Devices, Light Element, 115VAC, Ylw, Steady,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Light Element, 115VAC, Ylw, Steady,
Specifications
Specifications
| Manufacturer Part Number |
64430067 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
Light Element, 115VAC, Ylw, Steady, LED, IP65, 70mm DIA x 65mm H, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Yellow, 115 VAC, LED |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.195 lbs |
64430067
Werma Visual Signaling Devices