Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64431075 Werma Visual Signaling Devices, LIGHT ELEMENT, BLINKING, YLW LED,
64431075 Werma Visual Signaling Devices, LIGHT ELEMENT, BLINKING, YLW LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, BLINKING, YLW LED,
Specifications
Specifications
| Manufacturer Part Number |
64431075 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, BLINKING, YLW LED, 24VAC/DC, IP65, 70mm DIA x 65mm H, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Yellow, 24 VAC/VDC, LED, Blinking |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.16 lbs |
64431075
Werma Visual Signaling Devices