Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64438055 Werma Visual Signaling Devices, LED PERM LIGHT ULTRABRIGHT, 24VDC YE
64438055 Werma Visual Signaling Devices, LED PERM LIGHT ULTRABRIGHT, 24VDC YE
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LED PERM LIGHT ULTRABRIGHT, 24VDC YE
Specifications
Specifications
| Manufacturer Part Number |
64438055 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LED PERM LIGHT ULTRABRIGHT, 24VDC YE |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Yellow, 24 VDC |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.18 lbs |
64438055
Werma Visual Signaling Devices