Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64440075 Werma Visual Signaling Devices, Light Element, 24VAC/DC, Clr, Steady
64440075 Werma Visual Signaling Devices, Light Element, 24VAC/DC, Clr, Steady
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Light Element, 24VAC/DC, Clr, Steady
Specifications
Specifications
| Manufacturer Part Number |
64440075 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
Light Element, 24VAC/DC, Clr, Steady LED, IP65, 70mm DIA x 65mm H, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Clear, 24 VAC/VDC, LED |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.16 lbs |
64440075
Werma Visual Signaling Devices