Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices
64441067
Werma Visual Signaling Devices
LIGHT ELEMENT, BLINKING, CLR LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, BLINKING, CLR LED,
Specifications
Specifications
| Manufacturer Part Number |
64441067 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, BLINKING, CLR LED, 115VAC, IP65, 70mm DIA x 65mm H, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Clear, 115 VAC, LED, Blinking |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.16 lbs |
64441067
Werma Visual Signaling Devices