64450054

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64450054

Werma Visual Signaling Devices

64450054

Werma Visual Signaling Devices
Light Element, 12VAC/DC, Blu, Steady
MFG Item Number
64450054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64450054
Light Element, 12VAC/DC, Blu, Steady

Series Information

Specifications

Specifications
Manufacturer Part Number 64450054
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Light Element, 12VAC/DC, Blu, Steady LED, IP65, 70mm DIA x 65mm H, KOMBISIGN 71
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Blue, 12 VDC, LED
Net Weight 0.1288 lbs
Gross Weight 0.1609 lbs