64450068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64450068

Werma Visual Signaling Devices

64450068

Werma Visual Signaling Devices
Light Element, 230VAC, Blu, Steady,
MFG Item Number
64450068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64450068
Light Element, 230VAC, Blu, Steady,

Series Information

Specifications

Specifications
Manufacturer Part Number 64450068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Light Element, 230VAC, Blu, Steady, LED, IP65, 70mm DIA x 65mm H, KOMBISIGN 71
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Blue, 230 VAC, LED
Net Weight 0.13 lbs
Gross Weight 0.1631 lbs