64451068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64451068

Werma Visual Signaling Devices

64451068

Werma Visual Signaling Devices
Light Element, 230VAC, Blu, Flashing
MFG Item Number
64451068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64451068
Light Element, 230VAC, Blu, Flashing

Series Information

Specifications

Specifications
Manufacturer Part Number 64451068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Light Element, 230VAC, Blu, Flashing LED, IP65, 70mm DIA x 65mm H, KOMBISIGN 71
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Blue, 230 VAC, LED, Blinking
Net Weight 0.1325 lbs
Gross Weight 0.1653 lbs