64454055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64454055

Werma Visual Signaling Devices

64454055

Werma Visual Signaling Devices
Light Module, 24VDC, Blu, Enhanced
MFG Item Number
64454055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64454055
Light Module, 24VDC, Blu, Enhanced

Series Information

Specifications

Specifications
Manufacturer Part Number 64454055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Light Module, 24VDC, Blu, Enhanced Visibility System (EVS), LED, IP65
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Blue, 24 VDC, LED
Net Weight 0.15 lbs
Gross Weight 0.183 lbs