64458055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64458055

Werma Visual Signaling Devices

64458055

Werma Visual Signaling Devices
LED Perm. light ultrabright 24VDC BU
MFG Item Number
64458055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64458055
LED Perm. light ultrabright 24VDC BU

Series Information

Specifications

Specifications
Manufacturer Part Number 64458055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Perm. light ultrabright 24VDC BU
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Blue, 24 VDC, LED
Net Weight 0.1475 lbs
Gross Weight 0.1808 lbs