6445LCOMBO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6445LCOMBO Eaton's B-Line series Wireway, 45 Degree Elbow, 6in.x4in., Steel,

MFG Item Number
78205146252

6445LCOMBO Eaton's B-Line series Wireway, 45 Degree Elbow, 6in.x4in., Steel,

MFG Item Number
78205146252
Item Number
6445LCOMBO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6445LCOMBO
45 Degree Elbow, 6in.x4in., Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205146252
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 45 Degree Elbow, 6in.x4in., Steel, Painted, Top, Inside and Outside Cover are Removable
Composition Metallic
Style 45 Elbow
Nominal Height 6 "
Nominal Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs