Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6445LSIDE Eaton's B-Line series Wireway, 45 Degree Elbow, 6in.x4in., Steel,
MFG Item Number
78205146254
6445LSIDE Eaton's B-Line series Wireway, 45 Degree Elbow, 6in.x4in., Steel,
MFG Item Number
78205146254
This item cannot be canceled or returned
Description
45 Degree Elbow, 6in.x4in., Steel,
Specifications
Specifications
| Manufacturer Part Number |
78205146254 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
45 Degree Elbow, 6in.x4in., Steel, Painted, Top Cover is Removable |
| Composition |
Metallic |
| Style |
45 Elbow |
| Nominal Height |
6 " |
| Nominal Width |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6445LSIDE
Eaton's B-Line series Wireway