Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

645-001

Greenlee Hole Making

645-001

Greenlee Hole Making
Drill
MFG Item Number
645-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Series
Item #
645-001
Drill

Series Information

Specifications

Specifications
Manufacturer Part Number 645-001
Manufacturer Greenlee
Family Series Greenlee Hole Making
Description Drill
Hole Size 1/2 "
Material Steel
Comments Split-point Tip
Net Weight 0.05 lbs
Gross Weight 0.06 lbs