645 Series Information
| Manufacturer Part Number | 645-10 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 645 |
| Family Series | Dwyer Instruments HVAC Sensors, 645 Series |
| Description | Wet/Wet Differntial Pressure Transmitter Range +0.5 PSID |
| Accuracy | 0.25 % |
| Pressure Range | -0.5-0.5 psid |
| Output | 4-20 mA |
| Connection | 1/4 in NPT Female |
| Sensor Style | Differential Transmitter |
| Display | No |
| Voltage | 10-30 VDC |
| Electrical Connection | Terminal Block |
| Operating Temperature | 0-175 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP56 |
| Approvals | CE |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |