645-16-3V
Dwyer Instruments HVAC Sensors, 645 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

645-16-3V

Dwyer Instruments HVAC Sensors, 645 Series

645-16-3V

Dwyer Instruments HVAC Sensors, 645 Series
Wet/Wet/Xmtr +/- 50 PSID W/ 3-Valve
MFG Item Number
645-16-3V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 645 Series
Item #
645-16-3V
Wet/Wet/Xmtr +/- 50 PSID W/ 3-Valve

645 Series Information

Specifications

Specifications
Manufacturer Part Number 645-16-3V
Manufacturer Dwyer Instruments
Product Series 645
Family Series Dwyer Instruments HVAC Sensors, 645 Series
Description Wet/Wet/Xmtr +/- 50 PSID W/ 3-Valve Manfld Asy
Accuracy 0.25 %
Pressure Range -50-50 psid
Output 4-20 mA
Connection 1/4 in NPT Female
Sensor Style Differential Transmitter
Display No
Voltage 10-30 VDC
Electrical Connection Terminal Block
Operating Temperature 0-175 °F
NEMA Rating NEMA 4X
Protection Rating IP56
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs