Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
645-6 Dwyer Instruments HVAC Sensors, 645 Series, Wet/Wet Differntial Pressure
645-6 Dwyer Instruments HVAC Sensors, 645 Series, Wet/Wet Differntial Pressure
This item cannot be canceled or returned
Description
Wet/Wet Differntial Pressure
Specifications
Specifications
| Manufacturer Part Number |
645-6 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
645 |
| Family Series |
Dwyer Instruments HVAC Sensors, 645 Series |
| Description |
Wet/Wet Differntial Pressure Transmitter Range 0-100 PSID |
| Accuracy |
0.25 % |
| Pressure Range |
0-100 psid |
| Output |
4-20 mA |
| Connection |
1/4 in NPT Female |
| Sensor Style |
Differential Transmitter |
| Display |
No |
| Voltage |
10-30 VDC |
| Electrical Connection |
Terminal Block |
| Operating Temperature |
0-175 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP56 |
| Approvals |
CE |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
645-6
Dwyer Instruments HVAC Sensors, 645 Series