6450-4
Brady Labels, Quik-Align Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6450-4

Brady Labels, Quik-Align Series

6450-4

Brady Labels, Quik-Align Series
2 in Vinyl NL Black 4 10/PK
Item Number
6450-4
MFG Item Number
64504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Quik-Align Series
Item #
6450-4
2 in Vinyl NL Black 4 10/PK

Quik-Align Series Information

  • Pressure Sensitive Adhesive
  • Standard Material Colors are White, Black, and Yellow
  • Vinyl Film Substrate

Specifications

Specifications
Manufacturer Part Number 64504
Manufacturer Brady
Product Series Quik-Align
Family Series Brady Labels, Quik-Align Series
Description Quik-Align Vinyl 2 in Numbers and Letters Black, 4 10/PK
Application General & Industrial
Material Type Vinyl
Adhesive Yes
Background Color Black
Special Properties Abrasion-, Chemical-, and High Temperature-Resistant
Legend 4
Approvals ASTM
Net Weight 0.005 lbs
Gross Weight 0.03 lbs