6450W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6450W

Eaton Plugs & Receptacles

6450W

Eaton Plugs & Receptacles
Recp Deco Single 20A250V 2P3W B/Swire WH
MFG Item Number
6450W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
6450W
Recp Deco Single 20A250V 2P3W B/Swire WH

Series Information

Specifications

Specifications
Manufacturer Part Number 6450W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton heavy-duty industrial specification grade decorator single receptacle, 14-10 AWG, 20A, Commercial, Flush, 250V, Back and side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Receptacle
NEMA Configuration 5-20R
Color White
Net Weight 0 lbs
Gross Weight 0 lbs