Obsolete
Series Information
| Manufacturer Part Number | 64520 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit |
| Description | 45 Degree Elbow, 2in., EMT, Galvanized Steel |
| Trade Size | 2 " |
| Inside Bend Radius | 14.25 " |
| Material | Steel |
| Type | EMT (Electrical Metallic Tubing) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 45 ° |
| Approvals | CSA, UL |
| Net Weight | 1.98 lbs |
| Gross Weight | 1.98 lbs |