6456
Bodine Gearmotors, 33A-HG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6456

Bodine Gearmotors, 33A-HG Series

6456

Bodine Gearmotors, 33A-HG Series
Parallel Shaft DC Gearmotor, .167
Item Number
6456
MFG Item Number
BE-6456
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-HG Series
Item #
6456
Parallel Shaft DC Gearmotor, .167

33A-HG Series Information

Specifications

Specifications
Manufacturer Part Number BE-6456
Manufacturer Bodine
Product Series 33A-HG
Family Series Bodine Gearmotors, 33A-HG Series
Description Parallel Shaft DC Gearmotor, .167 HP, 24VDC, 28;56 RPM
Output Speed 28 RPM, 56 RPM
Ratio 45:1
Nominal Ratio (:1) 45
Nominal Torque 284 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 12 A
Net Weight 1.5869 lbs
Gross Weight 1.5869 lbs