64580077
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64580077 Werma Audible Signaling Devices, BUZZER ELEMENT, CONTINUOUS/PULSE,
MFG Item Number
64580077

64580077 Werma Audible Signaling Devices, BUZZER ELEMENT, CONTINUOUS/PULSE,

MFG Item Number
64580077
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
64580077
BUZZER ELEMENT, CONTINUOUS/PULSE,

Series Information

Specifications

Specifications
Manufacturer Part Number 64580077
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER ELEMENT, CONTINUOUS/PULSE, 115VAC/DC, 85dB, IP65, 70mm DIA x 72mm H, KOMBISIGN 71
Accessory Type Buzzer Element
For Use With Werma KombiSIGN 71
Voltage 115 VAC
Net Weight 0.185 lbs
Gross Weight 0.215 lbs