64583055
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64583055

Werma Audible Signaling Devices

64583055

Werma Audible Signaling Devices
SIREN ELEMENT, CONTINUOUS
Item Number
64583055
MFG Item Number
645-830-55
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
64583055
SIREN ELEMENT, CONTINUOUS

Series Information

Specifications

Specifications
Manufacturer Part Number 645-830-55
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description SIREN ELEMENT, CONTINUOUS ALTERNATING, 24VDC, 105dB, IP40, 70mm DIA x 72mm H, KOMBISIGN 71
Accessory Type Siren Element
For Use With Werma KombiSIGN 71
Voltage 24 VDC
Net Weight 0.215 lbs
Gross Weight 0.265 lbs