Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64589060 Werma Audible Signaling Devices, Siren element 8 tne 115-230VAC BK
64589060 Werma Audible Signaling Devices, Siren element 8 tne 115-230VAC BK
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Siren element 8 tne 115-230VAC BK
Specifications
Specifications
| Manufacturer Part Number |
64589060 |
| Manufacturer |
Werma |
| Family Series |
Werma Audible Signaling Devices |
| Description |
Siren element 8 tne 115-230VAC BK |
| Accessory Type |
Siren Element |
| For Use With |
Werma KombiSIGN 71 |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.27 lbs |
64589060
Werma Audible Signaling Devices