647 Series Information
| Manufacturer Part Number | 647-5 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 647 |
| Family Series | Dwyer Instruments HVAC Sensors, 647 Series |
| Description | Wet/Wet Differential Pressure Transmitter Range 0-1 PSID |
| Accuracy | 1 % |
| Pressure Range | 0-1 psid |
| Output | 4-20 mA |
| Connection | 1/8 in NPT Female |
| Sensor Style | Differential Transmitter |
| Display | No |
| Voltage | 18-30 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 32-122 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP56 |
| Net Weight | 1.72 lbs |
| Gross Weight | 1.72 lbs |