64722055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64722055

Werma Visual Signaling Devices

64722055

Werma Visual Signaling Devices
TwinFLASH Classic 24VDC GN
MFG Item Number
64722055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64722055
TwinFLASH Classic 24VDC GN

Series Information

Specifications

Specifications
Manufacturer Part Number 64722055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinFLASH Classic 24VDC GN
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Stack Configuration Green
Net Weight 0.17 lbs
Gross Weight 0.2006 lbs