6472GNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6472GNK Eaton's B-Line series Wireway, 6472 G NK

MFG Item Number
78205146266

6472GNK Eaton's B-Line series Wireway, 6472 G NK

MFG Item Number
78205146266
Item Number
6472GNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6472GNK
6472 G NK

Series Information

Specifications

Specifications
Manufacturer Part Number 78205146266
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 6472 G NK
Latching Mechanism Screw Cover
Cover Design Screw Cover
Composition Steel
Nominal Length 72 "
Nominal Height 6 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 24.5 lbs
Gross Weight 24.5 lbs