64732055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64732055 Werma Visual Signaling Devices, TwinFLASH Classic 24VDC YE
MFG Item Number
64732055

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

64732055 Werma Visual Signaling Devices, TwinFLASH Classic 24VDC YE

MFG Item Number
64732055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64732055
TwinFLASH Classic 24VDC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 64732055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinFLASH Classic 24VDC YE
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Stack Configuration Yellow
Net Weight 0.17 lbs
Gross Weight 0.205 lbs