Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64732528 ABB Miscellaneous, Cover, ACX550, R6 Frame, IP21
64732528 ABB Miscellaneous, Cover, ACX550, R6 Frame, IP21
This item cannot be canceled or returned
Description
Cover, ACX550, R6 Frame, IP21
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
64732528 |
| Description |
Cover, ACX550, R6 Frame, IP21 |
| Net Weight |
2.315 lbs |
| Gross Weight |
2.315 lbs |
64732528
ABB Miscellaneous