64743075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64743075

Werma Visual Signaling Devices

64743075

Werma Visual Signaling Devices
TwinLIGHT 24VAC/DC CL
MFG Item Number
64743075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64743075
TwinLIGHT 24VAC/DC CL

Series Information

Specifications

Specifications
Manufacturer Part Number 64743075
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinLIGHT 24VAC/DC CL
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Clear
Net Weight 0.17 lbs
Gross Weight 0.2 lbs