64744055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64744055

Werma Visual Signaling Devices

64744055

Werma Visual Signaling Devices
TwinFLASH 24VDC CL
MFG Item Number
64744055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64744055
TwinFLASH 24VDC CL

Series Information

Specifications

Specifications
Manufacturer Part Number 64744055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinFLASH 24VDC CL
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Stack Configuration Clear
Net Weight 0.17 lbs
Gross Weight 0.2006 lbs