64752055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64752055

Werma Visual Signaling Devices

64752055

Werma Visual Signaling Devices
TwinFLASH Classic 24VDC BU
MFG Item Number
64752055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64752055
TwinFLASH Classic 24VDC BU

Series Information

Specifications

Specifications
Manufacturer Part Number 64752055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinFLASH Classic 24VDC BU
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Stack Configuration Blue
Net Weight 0.17 lbs
Gross Weight 0.2028 lbs