64753075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64753075

Werma Visual Signaling Devices

64753075

Werma Visual Signaling Devices
TwinLIGHT Design 24VAC/DC BU
MFG Item Number
64753075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64753075
TwinLIGHT Design 24VAC/DC BU

Series Information

Specifications

Specifications
Manufacturer Part Number 64753075
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinLIGHT Design 24VAC/DC BU
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Blue
Net Weight 0.1719 lbs
Gross Weight 0.1984 lbs