648B-01
Dwyer Instruments HVAC Sensors, 648B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

648B-01

Dwyer Instruments HVAC Sensors, 648B Series

648B-01

Dwyer Instruments HVAC Sensors, 648B Series
Range 0-.1In WC Pressure Transmitter
MFG Item Number
648B-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 648B Series
Item #
648B-01
Range 0-.1In WC Pressure Transmitter

648B Series Information

Specifications

Specifications
Manufacturer Part Number 648B-01
Manufacturer Dwyer Instruments
Product Series 648B
Family Series Dwyer Instruments HVAC Sensors, 648B Series
Description Range 0-.1In WC Pressure Transmitter
Accuracy 0.8 %
Pressure Range 0-0.1 in WC
Output 4-20 mA
Connection 3/16 in Tubing
Sensor Style Differential Transmitter
Display No
Maximum Pressure 15 psi
Electrical Connection Terminal Block
Operating Temperature 0-170 °F
Net Weight 0.35 lbs
Gross Weight 0.35 lbs