648C-03
Dwyer Instruments HVAC Sensors, 648C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

648C-03

Dwyer Instruments HVAC Sensors, 648C Series

648C-03

Dwyer Instruments HVAC Sensors, 648C Series
Pressure Transmit- Ter Range
MFG Item Number
648C-03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 648C Series
Item #
648C-03
Pressure Transmit- Ter Range

648C Series Information

Specifications

Specifications
Manufacturer Part Number 648C-03
Manufacturer Dwyer Instruments
Product Series 648C
Family Series Dwyer Instruments HVAC Sensors, 648C Series
Description Pressure Transmit- Ter Range 0-0.5In WC
Accuracy 0.4 %
Pressure Range 0-0.5 in WC
Output 4-20 mA
Connection 3/16 in Tubing
Sensor Style Differential Transmitter
Display No
Maximum Pressure 15 psi
Electrical Connection Terminal Block
Operating Temperature 0-170 °F
Net Weight 0.35 lbs
Gross Weight 0.35 lbs